3/2 and 2/2 Fluid Control Valves

Fluid control Valves

3/2 and 2/2 fluid control valves are a range of valves used for the control of air/water/steam and other gases and aggressive media. We stock 3/2 and 2/2 fluid control valves from leading brand names such as Norgren, Festo, ASCO and SMC.

Norgren

3/2 and 2/2 fluid control valves in our Norgren range include the 82400 Series 2/2 Valves with "Click-on" Solenoid. Features of the 82400 Series include high flow rates, damped operation, clear compact design with click-on interchangeable solenoid requiring no tools to replace.

The 82400 Series is particularly suitable for use as a water valve or neutral gases and liquid fluids. Flow direction of the 82400 Series is fixed and the mounting position preferably with the solenoid upright.

Fluid Control Valves

Festo

3/2 and 2/2 fluid control valves in our Festo range include the VZPR range of actuated ball valves. VZPR actuated ball valves can be completely assembled ball valve/actuator combination ready to install or replace existing product.

The VZPR ranges of actuated ball valves are for use in process control applications in the following variations:
  • Single acting brass ball valve
  • Single acting stainless steel ball valve
  • Double acting brass ball valve
  • Double acting stainless steel ball valve

ASCO Numatics

3/2 and 2/2 fluid control valves in our ASCO Numatics range include the E2920 series of pressure-operated valves.

ASCO Numatics fluid control valves have a fully comprehensive range of robust valves for applications that require the transport of fluids such as air, water and steam. With hermetic separation of control mechanism and fluid, they are available in multiple flow configurations.

Features of ASCO Numatics fluid control valves include:
  • High flow due to its angled seat design
  • Anti-water hammer design with the fluid entry under the disc
  • Wide range of piston-type operators rotatable through 360° for maximum performance at different minimum pilot pressures
ASCO Numatics fluid control valves are ideal for use in applications such as medical analysers, biotechnology and chromatography, these low power, direct acting valves provide sterile conditions through hermetic separation between the fluid and valve parts to prevent contamination.

We offer a full range of ATEX certified products, designed for use in potentially explosive gaseous and dust laden atmospheres.

Fluid Control Valve

SMC

3/2 and 2/2 fluid control valves in our SMC range include the VCW range.
Features of the SMC VCW range include a 2-port direct acting solenoid valve for water and is IP65 protection as standard. The VCW range also has high flow rates.

The internal wear of moving parts has been reduced through the use of unique magnetic material. Service life, durability and corrosion resistance have been increased.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha