3M 8822 Comfort Dust/Mist Respirator

3M 8822 Comfort Dust/Mist Respirator

The 3M 8822 respirator provides lightweight, effective, comfortable
and hygienic respiratory protection against dusts and mists. The convex shape,
twin strap design, foam nose seal and steel nose clip ensure a good face seal
over a range of face sizes. The unique valve and collapse resistant shell offer
durable, comfortable protection particularly in hot and humid conditions. FFP2

To request a copy of our tools and maintenance catalogue, click here or call our customer services team on 08000 55 66 55.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha