3M 9322 Comfort Plus Dust/Mist Respirator

3M 9322 Comfort Plus Dust/Mist Respirator

3M 9322 Comfort Plus Dust/Mist Respirator The advanced 3 panel design of the 3M 9300 series means they are easier to breathe through and not prone to collapse. Being foldable they offer you more convenience than traditional cup shaped respirators. Its features include a headband material which keeps a near constant tension, reducing strap pressure and ensuring a secure fit to the face for a range of head sizes. The patented exhalation valve minimises heat build-up and makes breathing easier and cooler. Improved comfort is also achieved by using a soft material for sections of the respirator in contact with the skin. FFP2

To request a copy of our tools and maintenance catalogue, click here or call our customer services team on 08000 55 66 55.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha