Koyo-Torrington bearings

A fresh look at Koyo-Torrington needle bearings

Koyo logo

Needle roller bearings are designed to be small in sectional height for products with space constraints. They are now greatly used as miniature clutches in office equipment.

Available as Drawn Cup, Machined Ring, Thrust, Stud type (Cam followers), Yoke type (roller followers) and as Miniature One way Clutches.


Features include:


  • Compact, highly rigid and superior in load carrying performance
  • Excellent for carrying oscillating loads

Koyo caged

Koyo DL Series

Koyo caged

Koyo track roll

Metric Drawn Cup Needle Roller Bearings



  • HK SERIES - Caged-Open ends
  • HK.RS SERIES - Caged-Single Seal
  • DL SERIES - Full Complement-Open ends
  • BK SERIES - Caged-Closed end
  • HK.2RS SERIES - Caged-Double Seal
  • DLF SERIES - Full Complement-Closed end



Inch Drawn Cup Needle Roller Bearings



  • B SERIES - Full Complement-Open ends
  • J SERIES - Caged-Open ends
  • JT SERIES - Caged-Single seal
  • M SERIES - Full Complement-Closed end
  • MJ SERIES - Caged-Closed end
  • JTT SERIES - Caged-Double Seal


Cam Follower - Stud type - Inch and Metric



  • KR Series - Caged Stud Type- Metric


ERIKS UK carries a comprehensive range of Koyo-Torrington Needle Bearing Products, which is backed up by full technical support from the JTEKT Group.

For further details contact your local ERIKS Service Centre on 0845 006 6000.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha