AC Motor Rewinds and Repairs

AC Motor Repair

AC Rotor

ERIKS is able to offer a the complete range of services for AC motors, stators and rotors to be repaired or rewound.

Low Voltage AC Motor Rewinds and Repairs

Low voltage AC motors can range from 110 volts to 440 volts 50Hz/60Hz:
  • Wire wound stators
  • Squirrel cage rotor bars
  • Wire wound rotors


High Voltage AC Motor Rewinds and Repairs

High voltage AC motors can range from 2000 volts to 13,800 volts 50Hz/60Hz:
  • Soft and formed coil stators
  • Squirrel cage rotor bars
  • Slip ring rotors


  • All AC Motor Rewind and Repairs are catered for in our dedicated workshops that are fitted out with automatic winding machines and state of the art testing facilities.
  • AC Motor Rewinds and Repairs are completed and tested in accordance
    with Quality Standard ISO9001:2000.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha