[ X ]
You are now entering a demo of the ERIKS webshop.
The ERIKS webshop is a Business to Business (B2B) portal that allows existing customers to view products including price and availability and allows them a more efficient method of ordering products.
If you wish to be granted access to the portal please register your interest.
Continue to Webshop / Register

Aerospace and Military Lubricants
|
Military and Aerospace Lubricant Range from Rocol
Aerospace Lubricant - AEROSPEC 100ROCOL Aerospec 100 is a low temperature semi fluid grease aerospace lubricant which has been developed to meet the demanding requirements of today's aerospace industry.
Aerospace Lubricant - AEROSPEC 200ROCOL Aerospec 200 is a low temperature grease aerospace lubricant formulated by using a synergistic blend of synthetic esters combined with the ROCOL unique lithium complex soap thickener system.
Aerospace Lubricant - AEROSPEC 210ROCOL Aerospec 210 is a low temperature grease aerospace lubricant formulated by using a synergistic blend of synthetic esters combined with graphite and the ROCOL unique lithium complex soap thickener system.
Aerospace Lubricant - AEROSPEC 250ROCOL Aerospec 250 is a low temperature grease aerospace lubricant, formulated by using a synergistic blend of synthetic esters combined with MoS2 and the ROCOL unique lithium complex soap thickener system.
Aerospace Lubricant - AEROSPEC 300ROCOL Aerospec 300 is a long life, general-purpose bearing grease lubricant formulated using the latest lithium complex soap technology, for both the aviation and shipping industries.
Aerospace Lubricant - AEROSPEC 350ROCOL Aerospec 350 is a long-life, general-purpose aviation bearing grease lubricant formulated using the latest lithium complex soap technology and employing graphite as an anti-wear additive.
Aerospace Lubricant - AEROSPEC 400ROCOL Aerospec 400 is a long-life, multipurpose aerospace grease lubricant. Excellent high temperature performance. Additives enhance corrosion resistance, extreme pressure properties and oxidation stability.
Aerospace Lubricant - AEROSPEC 533ROCOL Aerospec 533 is a low temperature silicone based grease lubicant . Compatible with most plastics and rubbers, it is highly resistant to water wash out. |
|
|
|
|
|