Air Preparation Equipment

Air Preparation Equipment

Air preparation equipment is available from ERIKS from leading brand names and products such as the Norgren olympian and excelon range, the Festo MS series and filtration box sets, and the SMC AC series (AC10 - AC60).

Norgren

Air preparation equipment from the Norgren olympian range boasts a plug and play solution with complete air processing units pre-assembled, and ready to install.

Air preparation equipment boxed sets include filter/regulator and microfog lubricator complete with exhausting shut-off valve.

Other features include:
  • Pressure gauge and mounting brackets
  • Filter-regulator and micro-fog lubricator combinations
  • Filter and micro-fog lubricator combinations
  • Change units in seconds without need to disconnect pipework

Air preparation equipment from the new Norgren excelon range includes the BL72 and BL74 series that offers excellent flow and regulation characteristics. The company´s filter/regulator units are extremely compact and efficient, and suitable for a wide range of applications.

Air Preparation Equipment

Festo

Air preparation equipment from the Festo series includes the MS combined units and the D series filtration box sets.

MS standard Modular System is a concept that gives you maximum flexibility when designing your air preparation requirements.

MS air preparation includes the widest range of functions that are easily combined, allowing you to select the desired function and performance for your application.
All combination units presented have a filter size of 40 micron, other filter sizes available on request

Pressure gauges and precision pressure gauges are available to fit within applied systems.

Air preparation equipment from the Festo D series feature a rugged, high flow design and units that are made of durable lightweight zinc and aluminium, with polycarbonate filter bowls. The D series also has metal bowl guards for trouble free long life operation in harsh environments.

A durable die-cast housing and high resistance to contamination means trouble free operation in harsh environments and they feature a manual on-off valve with lock for added safety. Powder coated for high corrosion protection, their streamlined exterior is easy to keep clean.

Air Preparation Equipment

SMC

Air preparation equipment from the SMC series includes the AC range (AC10 - AC60).
Features of the AC10 - AC60 range include;
  • Optional thread type
  • Optional port sizes
  • Pressure gauges
  • Multi valves and switches options

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha