Angular Contact Ball Bearings

Deep Groove Ball Bearing

Since these bearings have a contact angle, they can sustain significant axial loads in one direction only together with radial loads.

Because of their design an applied load will produce an axial load component, therefore two opposed bearings or a combinations of more than two must be used, then radial and axial loads can be sustained in both directions.

RPP angular contact ball bearings have machined brass cages guided on the inner ring as standard. Steel, phenolic, polyamide or PEEK cages, inner or outer ring riding are also available

Angular Contact Ball Bearings

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha