Ansell 11-618 HyFlex Ultra-Lite Gloves

Ansell 11-618 HyFlex® Ultra-Lite Gloves

Ansell Hyflex 11-618 Ultralight Coated Glove Ultra-lightweight nylon
liner with thin PU coating, offering incredible dexterity and fit combined with
good grip and abrasion resistance. Comfortable fit. Higher performance and
better fit than traditional knitted cotton and nylon gloves. Ideal glove to reduce
micro-injuries in traditional bare hand applications. Approved to BS EN 388.

To request a copy of our tools and maintenance catalogue, click here or call your local ERIKS Service Centre on 0845 006 6000.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations Bookmark and Share
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2013 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha