Application Systems

Application Systems 1

The latest high tech lubricants are only as good as the application method and frequency.

Automatic lubrication systems allow you to get on with other tasks while they deliver just enough at the right time, cutting lubrication costs and optimising equipment reliability.

We can recommend, design and commission single-point and multi-point application systems, tailored to the lubricant being used and your application.

60% of bearings fail prematurely, lubrication should be looked at first.

  • Single- and multi-point systems for a wide range of lubricants
  • Recommendation, design and commission service
  • Reduced maintenance
  • Optimised lubrication
  • Enhanced equipment life

Application Systems 1

Application Systems 2

Simalube Automatic Lubricator


  • Patented gas-producing Drycel technology means no batteries, no external power source and no residual chemicals after use
  • Reduce failures and
    associated downtime
  • Reduce visits to difficult-toaccess lubrication points and
    health and safety risks


SKF MultiPoint LAGD 1000


  • Reduced maintenance and improved machine reliability
  • Up to 20 lubrication points

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha