Armature Coils

Kapton Covered Traction Armature Coils

Armature Coils play a very important part within Electrical Plant and armature coil are involved in many different activities through out the world, from Generation, Mining, Traction, Dredging, and many more.

The variation in armature coil design is considerable, as are the range of Insulation Specifications and the materials used in armature coil manufacture. Our range of Armature Coil Specifications covers Insulation Temperatures F&H, we can produce wave and lap forms of any size on request and can provide split turn coils, and coil turn transpositions as required.

Armature Coils

Our range of Insulations used in the manufacture of Armature Coils includes an Insulation designed specically for Vacuum Pressure Impregnation to Class H, and produces a total homogeneous resinous mica system when fully cured and is impervious to moisture and is suited to machines operating in severe environmental conditions.

We use a wide range of insulations to meet the requirement of armature coil design and operational needs, these include Kapton, Nomex, Mica of various types, polyester felts and fleeces and a wide range of glass laminated products. We can supply our Armature Coil customers with a complete range of Insulation Materials to complete an armature winding.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha