Assembly Lubricant

Assembly Lubricants

MT-LM - A soft greasy paste with a very high load of molybdenum disulphide. Prevents seizure and galling especially during start up and running-in. Temperature Range -50° C to +450°C

DRY MOLY FLUID - Rapid drying air bonded lubricant for pre-treatment and lifetime dry lubrication of lightly loaded components. Temperature Range -50 to +450°C

DRY MOLY SPRAY - Dry film anti-scuffing lubricant withstands high loads and temperatures up to +450°C.

DRY MOLY PASTE - Applies as an almost dry film for surface lubrication of moving parts. Resists high loads and temperatures up to +450°C.

OXYLUBE SPRAY - Inorganic anti-scuffing spray for dry lubrication of bearings, slides and gears. Particularly in oxygen or vacuum environments. Suitable up to +450°C.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha