Back-Up Rings

Back-up Rings

Back-up rings (Anti-extrusion rings) are installed to prevent the extrusion of elastomeric o-rings and Quad rings (X-Rings) under extreme pressure into the clearance gap of the groove.

Back-up rings are typically installed where the system pressure exceeds 10 MPa (1,500psi).The o-ring groove has to be widened to accommodate the back-up ring, 2 back-up rings ( 1 either side of the o-ring) are installed in double acting applications.

Back-up rings are normally supplied as a spiral ring with 2 turns for ease of fitting, they can also be supplied as solid rings or solid with a scarf split if required.


Back-up Ring Materials
ERIKS back-up rings are manufactured from virgin PTFE, but can also be supplied in a range of filled PTFE's or PEEK depending on the application.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha