Site Map

Translate

Bookmark and Share

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Pneumatic Ball Valves Full Bore Series

Enquire about Pneumatic Ball Valves Full Bore Series Request a Pneumatic Ball Valves Full Bore Series Call-back
RX Ball Valves
RX full bore ball valves are suitable for hot and cold water, compressed air, oils, non-corrosive fluids and hydrocarbons in general.

Features of RX full bore ball valves include standard line, full bore, short threads and perfect seal at low and high pressure.
These ball valves are wear resistant, solid and long lasting materials and have a rapid on/off 90° turn operation.

RX full bore ball valves have easy visual control of an open/closed position and are 100% leak tested after final assembly.
The threadform is to ISO 228/1 standard.

For further information on this range of pneumatic products, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

Share This Page

Email:

Pneumatic Ball Valves Full Bore Series
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
Thursday 29th July 2010 - 12:54:06 GMT ID:2284