Ballscrew Repair

Ballscrew Repair

ERIKS specialises in the service and repair of recirculating ballscrews.

Following the same proceedings as the spindles, the ballscrews are repaired in a specifically dedicated workshop, by qualified technicians. According to the state of wear, the ballscrew and / or the nut may be re-ground. When the state of the ballscrew does not allow a repair, we propose the fabrication of a new ballscrew, strictly interchangeable with the received one.

On receipt of your ballscrew, our engineers will:

  • Photograph the unit for record of nut orientation and other features that maybe removed during assessment
  • Your unit will be fully stripped to asses the condition of; the shaft and nut raceways, ball transfer devices and wipers. The condition of end journals and locknut threads will be recorded
  • After our engineer has completed the assessment, we will send you a report on the condition of your unit. Also, you will receive the options available to get your ballscrew to a serviceable condition and prices for the respective options; this will be done within 24 hours of receipt of your ballscrew

Ballscrew Repair

Standard repair options


Option 1: Refurbishment and re-ball


This involves all the components being thoroughly cleaned; the shaft is checked for straightness and re-straightened if necessary. Any damage to journals and threads is repaired and the whole shaft is then polished. The unit is then rebuilt and the correct preload torque is set.

We have an extensive range of over 50 million ball bearings in grade 5 and grade 10 precision that cover both imperial and metric sizes.

Option 2: Regrind shaft and new nut


If the ballscrew has suffered fatigue damage in the balltrack, our next option is then to regrind the shaft and manufacture new nut.


We are able to repair all makes and designs of ballscrews; ground ballscrews, rolled ballscrews and all designs of high speed ballscrews.
Our equipment and ball range enables us to repair all sizes of ballscrew, from miniature ballscrews to units that are up to 120mm diameter and 7m in length

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha