Bearing Induction Heaters

Incorrect warming of bearings can cause bearing damage.
The solution: simatherm induction heaters.
The novel design achieves optimum efficiency and cuts warming time and energy consumption by up to 80% replacing traditional warm up techniques such as hotplates, hot oil baths, open flames or stoves.

Features of the simatherm units:

  • Automatic time and temperature control
  • Automatic demagnetisation
    
  • Power reduction by up to 80%
    
  • Thermal overheating protection of induction coil and electronics
    
  • A range of standard yoke sizes are included with every induction heater

Simatec IH025 Volcano

simatherm IH070

Simatherm IH 025 VOLCANO

The simatherm IH 025 VOLCANO marks the start of a new era in the field of portable induction heaters. The patented technology enables outstanding heating performance from an extremely light structure. You can use it to heat roller bearings with an inner diameter as small as 20 mm up to on outer diameter of 160 mm and a weight of up to 10 kg.

  • Available in the following three powers; 230V/50Hz , 115V/60Hz and 100V/60Hz
  • Automatic temperature monitoring
  • Portable, compact and very light (3.5kg)


Simatherm IH 030
The IH 030 is the most powerful induction heater in the category of small workpieces up to 30kg (66lb). The electronics include a timer and a fast response probe for temperature control.
  • Available in the following two powers; 230V/50Hz and 110V/60Hz
  • Three yokes included

simatherm IH030

simatherm IH090

Simatherm IH 070
The IH 070 is the perfect choice to heat small and medium size bearings with a weight up to 80kg (176lbs)

  • Available in the following two powers; 230V/50Hz and 110V/60Hz
  • Three yokes included
  • Swivel arm available as an option
  • Other power versions available on request

Simatherm IH 090
The IH 090 is the best solution to heat small and medium size bearings with a weight up to 120 kg (260lbs)
  • Available in the following two powers; 400V/50Hz and 460V/60Hz
  • Three yokes and swivel arm included
  • Fan radiator for permanent operation is incuded
  • Other power versions available on request

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha