Beer and Foodstuff Hose DELIFIXX

RX Hoses and Accessories - DELIFIXX

The DELIFIXX hoses and accessories range from RX is a premium beer hose for transport of beer, wine, alcoholic (max. 40%), and non-alcoholic drinks, and fruit juices.

The RX DELIFIXX hoses and accessories range is also suitable for oily and fatty foodstuff (fats concentration max 40%) and has a high performance (mechanical and thermal stress) under the harshest cleaning conditions.
It has an odourless and tasteless inner liner to guarantee that the conveyed medium remains absolutely unchanged.

The temperature range is from -30 °C to +90 °C continuous and can be steamed at 130 °C / 30 minutes a bursting pressure 45 bar.

Features of the RX DELIFIXX internal wall include:

  • Odour and tasteless
  • Resistant to the harshest cleaning agents and trouble-free CIP
  • Oil and fat resistant.(max 40%)
  • Animal Ingredients Free (ADI-free)

The outside wall of the RX DELIFIXX hose is sparkling red EPDM based rubber and smooth with cloth finish. It is also durable, abrasion, weather and age resistant

For further information on this range of products, please contact our Bolton Sales Office 01204 541500

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha