Bellows Seals

Bellows Seals

Elastomeric bellows seals are available from ERIKS for a variety of uses.
Elastomeric bellows seals are non-directional, technically advantageous and extremely versatile.

Applications for elastomeric bellows seals include, but are not limited to; Pumps, Mixers, Agitators and Compressors.
Our range is vast and a seal to suit virtually all applications is available.

The design of the elastomeric bellows seals is such that all rotary components are contained with no loose parts that could be subject to damage during fitting.

All elastomeric bellows seals feature static sealing on the shaft that cannot cause shaft wear or fretting. Another advantage of this design is that it can be used in situations where shaft fretting had previously occurred with another seal design.

These bellows seals are designed with no loose parts that could be damaged during installation, and feature static sealing that cannot cause shaft wear or fretting. Suitable for a wide range of applications, such as pumps, mixers, agitators and compressors, they can also be used where a previous seal has caused shaft damage.

Key features of bellows seals include:

  • Wide range of metric and imperial sizes
  • For shafts from 8mm to 100mm
  • Faces: carbon, ceramic, stainless steel and silicon carbide

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha