Bolt Clamps
Bolt Clamps are constructed from a low carbon mild steel and finished with a zinc plating. Stainless Steel bolt clamps of this design can be made to order. Each bolt clamps has its range stamped in millimetres on the band, for ease of identification.
Bolt clamps are stronger than the alternative wormdrive clips, able to withstand greater pressures, whilst being completely reuseable. Bolt clamps can be used for the secure attachment of fittings to many types of hose, including PVC, Rubber, Silicone, etc.
Bolt Clamps Product Code Numbers: "****" Mild Steel (M/S) Version 1053B-** Stainless Steel (S/S) Version 1053BSS-**
Zinc Plated Mild Steel
Stainless Steel Bolt Clamps to order
Size Range - 17mm to 239mm
Other Bolt Clamps to order
Bolt Clamps
Dia
Range(mm) | Band
Width | Total Width
| Metal Width
| Total Overall Dimensions
| Recom.
Applic.
Torque
(n/m) |
| | | | Min | Max | |
| 17-19 | 18 | 19.8 | 0.6 | 29 | 31 | 3.5 |
| 19-21 | 18 | 19.8 | 0.6 | 32 | 34 | 3.5 |
| 23-25 | 18 | 19.8 | 0.6 | 35 | 37 | 3.5 |
| 25-27 | 18 | 19.8 | 0.6 | 38 | 40 | 3.5 |
| 29-31 | 20 | 22 | 0.8 | 42 | 44 | 6 |
| 31-34 | 20 | 22 | 0.8 | 45 | 48 | 6 |
| 36-39 | 20 | 22 | 0.8 | 49 | 52 | 6 |
| 40-43 | 20 | 22 | 0.8 | 53 | 56 | 6 |
| 43-47 | 22 | 24.5 | 1.2 | 60 | 63 | 12 |
| 47-51 | 22 | 24.5 | 1.2 | 64 | 67 | 12 |
| 51-55 | 22 | 24.5 | 1.2 | 68 | 71 | 12 |
| 55-59 | 22 | 24.5 | 1.2 | 72 | 75 | 12 |
| 59-63 | 22 | 24.5 | 1.2 | 76 | 79 | 12 |
| 63-68 | 22 | 24.5 | 1.2 | 80 | 83 | 12 |
| 68-73 | 24 | 26.5 | 1.5 | 86 | 91 | 19 |
| 73-79 | 24 | 26.5 | 1.5 | 92 | 97 | 19 |
| 79-85 | 24 | 26.5 | 1.5 | 98 | 103 | 19 |
| 85-91 | 24 | 26.5 | 1.5 | 104 | 109 | 19 |
| 97-104 | 24 | 26.5 | 1.5 | 116 | 121 | 19 |
| 104-112 | 24 | 26.5 | 1.5 | 122 | 130 | 19 |
| 112-121 | 24 | 29 | 1.5 | 131 | 139 | 19 |
| 121-130 | 24 | 29 | 1.7 | 140 | 148 | 37.5 |
| 130-140 | 26 | 29 | 1.7 | 152 | 160 | 37.5 |
| 140-150 | 26 | 29 | 1.7 | 161 | 169 | 37.5 |
| 150-162 | 26 | 29 | 1.7 | 170 | 182 | 37.5 |
| 162-174 | 26 | 29 | 1.7 | 183 | 195 | 37.5 |
| 175-187 | 26 | 29 | 1.7 | 196 | 208 | 37.5 |
| 188-200 | 26 | 29 | 1.7 | 209 | 221 | 37.5 |
| 201-213 | 26 | 29 | 1.7 | 222 | 234 | 37.5 |
| 226-239 | 26 | 29 | 1.7 | 248 | 260 | 37.5 |