Bulk Tank Level Gauges

Bulk Tank Level Gauges

  • The 5700 series bulk tank level gauge provides a visual means for checking the level of a bulk tank and as a means for checking the flow rate of your injection pump.
  • This one piece gauge eliminates the need for stacking and can be supplied in standard lengths between 6" and 244". Longer lengths can be made to suit your requirements
  • The sight tube is totally protected by and armored metal frame with wetted parts being supplied in either stainless steel, carbon steel or PVC. More exotic materials can be used to suit your chemical requirements.
  • The 5700 gauge can be supplied with or without top and bottom isolation valves.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha