Calibration Pots

Calibration Pots

  • Totally enclosed construction of the calibration pot assures maximum safety. Calibration pots provide accurate calibration of chemical injection pumps and eliminates spill due to glass breakage.
  • The design utilises a tank with a shielded tubular gauge for maximum protection from glass breakage. These gauges can be supplied with threaded NPT or flanged 150# end connections and can withstand pressures of up to 150 PsiG.
  • Calibration pots standard materials of construction include PVC, carbon steel or stainless steel. Each gauge is hand calibrated to ensure maximum accuracy.
  • Calibration Pots can be designed to meet your criteria.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha