Castors

Pressed Steel Castor

Fabricated Castor

Special Application Castor

Castors can be identified in three separate categories, Pressed Steel Castors, Fabricated Steel Castors and Special Application Castors. To ensure you make a clear identification of the product you need, we have clearly defined the three main types.

Pressed Steel Castors

usually have a swivel head bearing of either a single or double ball race construction. The balls run in tracks formed in the top plate and fork pressings that are then secured together by a heavy duty riveted steel kingpin.

Fabricated Steel Castors

are precision machined from heavy steel forgings and have swivel head bearings of ball races, taper bearings or a combination of both. The forks are securely welded to the swivel head forging resulting in a very strong construction suitable for extra heavy loads.

Special Application Castors

everything from high temperature to low level and from furniture to freight containers.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha