Chains

chains

ERIKS Roller Chain technology has evolved over the centuries.

During this time new design features and production processes have been introduced.

Increased Fatigue Resistance

  • Shot peening of roller and side plates gives increased fatigue resistance
  • Ball swaged side plate holes improve finish and combat fatigue failure
  • Deep waisted side plates increase the effective cross section providing additional resistance to fatigue

Chain

Increased Wear Life

  • Seam orientated bushes keep the seams away from critical bearing areas, prolonging life
  • Case hardened pins extend wear life
  • Solid rollers evenly distribute load and increase wear life

Fit and Forget Reliability

  • Fenner® chain is preloaded during manufacture to bed in all components - also as part of a 100% quality check

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha