Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Circular Plate Magnets

Enquire about Circular Plate Magnets Request a Circular Plate Magnets Call-back
Circular Plate Magnet
Circular Plate Magnets
  • Circular plate magnets are fully castbody magnets with magnesium bump plates for use in extreme conditions and heavy steel plants.
  • ERIKS have design for all sizes of circular magnet from 200mm - 2000mm diameter along with our own special light weight range including the powerful deep field magnets.
  • Heavy Duty Circular Plate Magnet Range Fully canned and encapsulated coils for added protection prior to magnet assembly for use in hazardous conditions such as drop balling, cracker skull use and heavy steel industries.
  • Standard Circular Plate Magnet Range From 200mm to 2000mm diameters available with boost systems.
  • Light Weight Circular Plate Magnet Range Purposely born for the use on modern scrap handling machines including our light weight deep field range which enables us get up to 50% more power out of the same diameter magnet.
  • Underwater Plate Magnets For the use in reclaiming shot and crop ends where magnets need to be fully waterproof.
  • ERIKS back this up with nationwide installations on all overhead cranes or mobile plant include mobile cranes converted for magnet duty with designated support teams and vehicles available 24 hours a day 365 days of the year.
  • Broucher is avaible on request for our complete circular plate magnet range with full magnet data.


The following service centres provide this product and service:-


Share This Page

Email:

Circular Plate Magnets
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
Friday 3rd September 2010 - 14:23:20 GMT NRS ID:749