Coils Manufacture

Coil Manufacturing Facilities

Coil Manufacture Location:

ERIKS Coil Manufacturing,
Mylord Crescent,
Camperdown Industrial Estate,
Killingworth,
Newcastle upon Tyne,
NE12 5SN
United Kingdom.
Tel: +44 191 2682313

  • Coil Manufacture Site size: 2.5 acres
  • Floor area : 55,000 sq ft.

James Coil Spreading

Coil Manufacture Facilities:

  • Automatic Coil Winding Machine
  • Dedicated High Voltage area
  • Dedicated Traction Area.
  • Copper Rolling Mill
  • Copper Draw Down Block
  • 4 Meter Coil Press
  • 5 Meter Coil Press
  • Semi Automatic Coil Taping M/CS x 4
  • Coil Vee Presses x 3
  • Coil Cropping Machine
  • James Coil Spreading Machine x 4
  • Concentric Coil Shaper
  • Field Coil Winding Spindles x 3
  • Armature Coil Spindle Machine
  • High Voltage Coil Test Bay
  • Rotor Bar Shaping Machine x 2
  • Coil Swaging Machine

Copper Rolling Mill

  • Cranes
    • 1 x 50 ton height - 30ft
    • 1 x 10 ton height - 30ft
    • 1 x 1 ton height - 15ft
    • 1 x 5 ton height - 12ft
    • 1 x 2 ton height - 15ft
    • 1 x 1 ton height - 9ft
  • Curing Ovens
    • W 10ft, H 11ft, D 11ft
    • W 3ft, H 3ft, D 3ft
  • Burn Out Ovens
    • W 7ft, H 8ft, D 8ft
  • General Stores
  • Wood Joiners Shop

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha