Composite Hose Assemblies

Composite Hose Assemblies

Composite Hoses are designed as general purpose chemical transfer hose and are suitable for a very wide range of conveyance including fuels, fuel oils and chemicals. The oil hose is specifically for petrol, diesel, fuel oils, paraffin lubricating oils etc.

The chemical hose is designed for most chemical applications. These are very robust hose assemblies mainly used in Oil and Chemical refineries and tanker suction and discharge.


Temperatures
-20°c to + 160°c
Lengths
Up to 18m (Approx 60ft)


Composite Hose
Product Category 1225


Dia.
(mm)
Working
Pressure
Bar*
App.
Bend
Radius
(mm)
Approx
Weight
(kg/m)
2510.51000.9
3810.51401.3
5110.51802.3
6310.52002.7
7610.52803.3
10210.54005.1

Composite Hose
Polypropylene & PTFE Lined


Hose Size ID
(Inches)
1.5
2
2.5
3
4

Kamlock


Size
(Inches)
1.5
2
2.5
3
4

Lug BSP Male Parallel


Size
(Inches)
1.5
2
2.5
3
4

Flanges


BS Table / ASA 150
Size
(Inches)
1.5
2
2.5
3
4

Lug BSP Female


Size
(Inches)
1.5
2
2.5
3
4

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha