Concentric Coil / Hairpin Coil

Concentric Coil received for repair

Hairpin and Concentric Coils are manufactured as complete sets, in groups of coils, with two or three coils within a group, each of the coils within a group will be a different size in the length of the coil and the overhaul span. The cell sections will be determined by the slot dimensions and will all be the same size. The number of groups will be determined by the design of the machine.

Concentric Coil

The insulated conductor copper strip will be wound continuously around concentric formers to the sizes designated by the technical draft. After shaping the coils will be insulated to the required Insulation Specification. These coils are designed to fit directly into open slots of the stator and normally one coil side per slot.


Concentric Hairpin Coil

Hairpin Concentric Coil

Hairpin Coil are designed to be fitted into semi enclosed stator slots, unlike a fully formed Concentric Coil a Hairpin Coil will have one end formed in jigs and with two straight legs unformed, but will have had the stator slot section and the formed end insulated.

The straight unformed legs of each coil will be inserted into the enclosed stator slots by pushing each coil into the slots from either side of the stator frame.

The open unformed end of each coil will be formed to the same shape as the formed end and insulated by the Customer after he has inserted each coil into the stator. An Insulation Kit and Specification comprising of the insulation materials, finishing tapes and varnishes and a full set of Instructions will be supplied to successfully complete the winding.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha