Conveyor Chain

Deep Link Chain

Hollow Bearing Pin Chain

Chain Rollers

ERIKS Conveyor Chains are designed and used in a number of applications. We have categorised each section from Hollow Bearing Pin Chain, Deep Link Chain, Solid Bearing Pin Chain and Chain Roller.
Conveyor Chain can also be manufactured to a number of international standards.

The hollow bearing pin type chain is suitable for use in all-normal conditions.

Deep link-type chains have sideplates with a greater depth than the normal chain plates. This provides a continuous carrying edge above the roller periphery.

When lateral flexing of the chain is required to negotiate horizontal bend radii, coned bearing pins are employed.

Solid Bearing Pin Chain is more robust and is recommended for use where arduous conditions may be encountered.

In general, the use of chain incorporating rollers is recommended, but bush chain, i.e. chain without rollers, can be used on certain applications.

Rollers of the plain or flanged types, with a choice of size and material, are listed for most chain series - size and material being dependant upon the type of application.

And All Avaialble from ERIKS

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha