Convoflex Hose Assemblies

BSPT Threaded Male

BSP Female

Convoflex Hose assemblies are available with an abundance of fittings including JIC, Metric, Elbows, Bulkheads etc in Mild or Stainless Steel.

Other specials available include DIN, RJT, Triclover, ISS and IDF.

Convoflex can be fitted with crimped fittings or with cuffed end for low pressure applications. If required, the PTFE innercore can be extended through the fitting and tafted. This will protect the fitting from internal corrosion. The Helically Rounded Convolutions and the non stick PTFE make the hose self cleaning and help prevent bacteria traps.

Hygienic

Camlock Male

  • BSPT Male
  • BSP Female
  • Flanges Fixed / Swivel
  • Stand Pipes
  • 90° Elbows
  • Hygienic
  • Camlock Male
  • Camlock Female
  • Adapters
6mm
10mm
12mm
15mm
20mm
25mm
32mm
40mm
50mm
65mm
80mm

Hose Size (inch)Internal Diameter Minimum mmInternal Diameter Maximum mmWall thickness mmInternal Diameter Minimum mmInternal Diameter Maximum mmMin Bend Radius mmMax Working pressure (Bar)Min Burst pressure (Bar)
1/46.737.490.7611.9412.7017.8172517
3/89.149.910.7614.7315.7520.3138414
1/212.4513.210.8918.2919.3025.4103310
5/815.3716.380.8921.5922.6150.883248
3/418.5419.560.8924.0025.2763.569207
7/821.8422.8627.9429.4625.2776.257172
124.8926.161.0232.1333.6688.946138
1 1/431.0033.001.0239.0042.0088.934103
1 1/237.5040.501.0246.9949.20152.43090
248.0052.001.0958.6759.70190.52369
380.8581.951.6096.14106.26286.01350

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha