Convolab - Cuffed Ends
Convolab is ideal for low pressure chemical, food and pharmaceutical use.
Its is design to give high flexibility combined with high temperature and chemical resistance.
The Helically Rounded Convolutions and the non stick PTFE make the hose self cleaning and help prevent bacteria traps.
| Temperature Range |
| -60°c to +260°c |
Bore Size (Inches) | Bore Size (mm) | Bend Radius (mm) |
| 1/4 | 6 | 25 |
| 3/8 | 10 | 25 |
| 1/2 | 12 | 50 |
| 5/8 | 16 | 55 |
| 3/4 | 19 | 65 |
| 1 | 25 | 85 |
| 1.25 | 32 | 100 |
| 1.5 | 38 | 120 |
| 2 | 50 | 135 |