Convolab - Hygienic Fittings

Convolab Hygienic Fittings

Convolab is ideal for low pressure chemical, food and pharmaceutical use.

It is designed to give high flexibility combined with high temperature and chemical resistance.

The Helically Rounded Convolutions and the non stick PTFE make the hose self cleaning and help prevent bacteria traps.


Temperature Range
-60°c to +260°c


Hygienic / BSP 316 End Assemblies

Bore
Size
(inches)
Bore
Size
(mm)
Bore
Radius
(mm)
1/4625
3/81025
1/21250
5/81655
3/41965
12585
1.2532100
1.538120
250135

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha