Copper Milling Services

Copper Mill

Copper Mill

Copper Mill

Copper Milling Services are available at our Copper Mill in Newcastle-Upon-Tyne. To compliment the coil making service up to 13.8 kV, 5 presses for over 4 mtr coils, 4 high speed taping machines and 5 Coil shaping machines with Loopers of various sizes.

Copper Milling Services are available are available with no minimum quantities.

  • Various sizes always in stock
  • Small quantities available with no
    minimum order penalties
  • Annealing oven for quantities up to 1500 kilos
  • 24 Hours production always available
  • Manufacture of various copper from 3 mm to 14 mm
  • Multi layer Mica and Nomex tape coverings applied with crowther taping machine

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha