DC Motor Controls

DC Motor Controls

Sprint Electric

Sprint DC Motor Control

  • Whilst a large proportion of Variable Speed Drives today are catered for with AC Inverters. There are still a vast array of DC motor driven machinery and applications which are best handled by DC motor control.
  • ERIKS is able to offer solutions for all applications and when seen as the best solution can offer either Analogue or Digital Controllers from the wide range offered by Sprint Electric.
  • The analogue range starts with the low cost 0.37kW control board for 220volt AC single phase supply through to 11kW
  • Then a full range of 2-Quadrant and 4-Quadrant controllers to 145kW
  • This is then enhanced with the fully Digital range of PL and PLX with extended range of application control blocks including centre winding and field weakening in ratings to 265kW.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha