Danfoss Inverters

Danfoss Logo

Micro Drive Inverters

Danfoss Inverters

  • Danfoss Inverters from one of the longest established manufacturers of Inverter and control equipment are available from ERIKS on a national basis.
  • The Danfoss inverters range has several models each with their own unique features to satisfy the majority of applications. The tried and tested VLT® 2800 danfoss inverters series starts the range with models for both 415 volt 3 phase to 18.5kW and 240 volt single phase to 1.5kW.
  • The VLT® 5000 Danfoss Inverter and VLT® 6000 Danfoss Inverter products have proved to be reliable products over many years. However, technology and application requirements dictate that such products must also move on and to this end Danfoss Inverters, having now brought out their new VLT AutomationDrive Danfoss Inverter range, will discontinue the manufacture of these models at the end of 2007. Full spares and service support will be maintanied for a minimum of five years.
  • The VLT® AutomationDrive Danfoss Inverter range starts with the very latest VLT® Micro Drive FC51 a high specification general purpose drive range from 0.18kW to 7.5kW in both single and three phase supply configurations. This Danfoss Inverter range iss then extended through to 400kW rated units with the VLT® 301 Danfoss Inverter and 302 Danfoss inverters providing High Torque Open and Closed Loop Vector Control.
  • The Danfoss Inverter range is further enhanced with the purpose designed VLT® HVAC Danfoss Inverter and VLT® AquaDrive Danfoss Inverter giving dedicated software control of all types of Fan and Pumping applications enabling the maximum of energy saving potential to be realized.
  • In addition there are additional specific products which include the IP66 enclosed Decentral drive to 3kW and a range of Motor mounted enclosed drives.

Danfoss Inverter

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha