Deep Groove Ball Bearings

Revolvo Deep Groove Ball Bearing

Deep Groove Ball Bearing

Single-row deep groove ball bearings are the most common type of rolling element bearings.

Their range of applications is very wide. The track grooves in both the inner and outer rings have curvatures that are slightly larger than the radius of the balls.

In addition to radial loads, axial loads can be supported in either direction. Because of their low torque, they are highly suitable for applications where high speeds and low power loss are required.

RPP deep groove ball bearings have machined brass cages as standard, although steel, phenolic, polyamide or PEEK are also available.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha