Double Row Self Aligning Ball Bearing

Double Row Self Aligning Ball Bearings

The self-aligning ball bearing has two rows of balls and a common concave sphered raceway in the outer ring. The bearing is consequently self-aligning and insensitive to angular misalignments of the shaft relative to the housing.

It is particularly suitable for applications where considerable shaft deflections or misalignment are to be expected. Additionally, the self-aligning ball bearing has the lowest friction of all rolling bearings, which allows it to run cooler even at high speeds.

Self-aligning ball bearings with extended inner ring are designed for less demanding applications using commercial grade shafting. The special bore tolerance allows easy mounting and dismounting.

Self-aligning ball bearings with extended inner ring are axially located on the shaft by means of a pin or shouldered screw, which engages in a slot at one side of the inner ring and also prevents the inner ring from turning on the shaft.

When two self-aligning ball bearings with extended inner ring are used to support a shaft, they should be positioned so that the inner ring slots either face each other, or are at the outboard positions of the bearings. If this is not the case, the shaft is axially located in one direction only.

Permissible speeds


The permissible operating speeds for self-aligning ball bearings with extended inner ring depend less on the common criteria like heat generation or cage stability and strength, but are more influenced by the manner in which the bearings are located on the shaft.

Therefore, the product table contains only limiting speeds valid for location on shafts according to h8 tolerances.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha