NSK

Double the operating life with NSK

NSK Logo

Spherical roller bearings

NSK HPS™ Series - The best load rating and limiting speeds in the marketplace


NSK HPS™ stands for 'NSK's High Performance Standard'. Which is why our compact spherical roller bearings - NSK HPS™ series - last twice as long as conventional ones, even under the toughest of conditions. Even when limiting speeds are exceeded by up to 20%, they continue to function precisely and reliably.

Extremely pure Z-steel construction and improved internal design characteristics are deciding factors in the increase of performance. High precision finishing of the inner and outer rings, newly-developed surface treatments of the rollers, super-finished raceway surfaces, improved cage geometry and cage stiffness: these are just some of the advantages of NSK's wear resistant NSK HPS™ spherical roller bearings.

Downsizing and low maintenance costs are determining factors in reducing the running costs of our customers' plants. NSK HPS™ spherical roller bearings do not just make a convincing case through their compact construction but, by achieving double the operating life of conventional bearings, they also significantly reduce downtime and the associated costs. NSK HPS™ series bearings have a temperature stability up to 200°C.

Product details:


  • Up to twice the operating life of conventional products
  • Up to 20% higher limiting speeds
  • Up to 25% higher dynamic load rating
  • Compact construction - low running costs
  • Improved outer ring surface
  • New cage design for improved wear resistance


  • Cages:


    • Pressed steel cages - special surface treatment
    • Brass cages - optimised for high reliability


    • For further details contact your local ERIKS Service Centre on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha