Drum Motors

Conveyor Drum Motors

Drum Motors from ERIKS offering a new compact series of drum motor for powering conveyors in a range of industrial applications from the food industry to general bulk handling.

The BDL drum motors use high quality internal gears and a number of innovative design features to provide both high reliability and precise operation.

Options include stainless steel components; advanced sealing and a range of drum surface coverings for driving various types of conveyor belt. Power ratings range from 0.018 to 5.5kW and drum diameters from 82mm to 320mm.

We also offer a full drum motor refurbishment service for any make of size drum motor.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha