EDI Transactions

ERIKS has many years of experience of EDI (Electronic Data Interchange) and supports a wide range of message standards over numerous delivery platforms.

Standard message types supported

  • Orders
  • Order Confirmation
  • Advanced Shipping Note (ASN)
  • Invoice
Message standards supported
  • XML
  • cXML
  • ebXML
  • xCBL
  • iDoc
  • Basda
  • Tradacom
  • Edifact
  • CSV
  • fixed length files
Message transfer protocols supported over public and private links which may be operated by an EDI Value Added Network (VAN) include - HTTP/S, OFTP/TCP/IP, SMTP (e-mail), ftp and OFTP/ISDN.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha