Site Map

Translate
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

WEG Motors

Request a WEG Motors Call-back
WEG Motor WEG Motor
WEG Electric Motors (UK) Ltd., has recently appointed ERIKS as a national UK distributor and authorised repairer. The agreement provides for the additional stock availability of the wide range of WEG motors and controls on a 24/7 basis from the ERIKS central warehouse in Dudley. West Midlands.

The stock range includes IP55 enclosed three phase AC motors in both Cast Iron and Aluminium construction.
The standard Low Voltage range spans from 0.12 kW through to 370kW with ERIKS carrying units up to 110kW in their own warehouse, with both Aluminium and Cast iron to 7.5kW and Cast Iron for all other sizes in 2 and 4 pole.

Motors are available in three standards with the energy efficient EFF2 range being complemented by the High Efficiency EFF1 range and then a full range available in the Top Premium Efficiency that exceeds the EFF 1 and WIMES specifications.
WEG Motor
WEG also manufacture a wide range of motors to cover an ever-increasing range of applications. These include specialist motors for compressors; close coupled pumps; smoke extract; fuel pump and braked, in addition to a full range of Hazardous Area motors.

Finally the range is completed with a capability to build Low and High Voltage motors to 22,000 kW for voltages up to 13,800 volts.

Share This Page

Email:

WEG Motors

Copyright ©2009 ERIKS UK
All trademarks acknowledged.
All rights reserved.
ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338
Fenner is a registered trademark of J. H. Fenner & Co. Limited.

View the ERIKS UK Privacy Statement Here
Friday 3rd July 2009 - 02:44:36 GMT - ID:501