O-Ring Groove Wizard

Extruded O-Ring Cord

Extruded O-Ring Cord

ERIKS extruded o-ring cord is a cost effective and simple alternative for manufacturing custom size jointed O-Rings for static applications.

O-ring cord is available in diameters from 1mm to 30mm, in a range of elastomers including Nitrile(NBR), Viton(FKM), Silicone(VMQ), Ethylene Propylene Diene Monomer(EPDM) and others on request.

Sold by the metre

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha