FOODLUBE® from ROCOL® - the food industry

Foodlube Premier 2

Foodlube Chain Spray

Rocol logo

Foodlube Universal

FOODLUBE®


Food grade grease for bearings operating at high speeds and temperatures. A high performance extreme pressure grease, fortified with PTFE, designed for enhanced lubrication, particularly high speed and temperature applications.

Your benefits:


  • Ideal for electric motors and fan bearings
  • High load and wear properties
  • Highly resistant to water washout
  • Wide temperature range -30°C to +180°C
  • NSF H1 registered


FOODLUBE® Universal


High performance, multi-purpose, food grade grease for maximum bearing life. A truly universal, extreme pressure grease, fortified with PTFE, designed for the enhanced lubrication of all types of ball, roller and plain bearings.

Your benefits:


  • Superior load and wear properties
  • Highly resistant to water washout
  • Wide temperature range -50°C to +160°C
  • Also available as an aerosol
  • NSF H1 registered


FOODLUBE® Chain Spray


Tenacious, food grade spray lubricant for extended chain life. Convenient aerosol chain lubricant. Ideal for lubrication of all types of drive and conveyor chains.

Your benefits:


  • Outstanding penetration properties
  • Highly resistant to water wash off
    Good water displacing properties
  • Tenacious low drip formulation
  • Good load carrying capacity
  • Temperature range -20°C to +110°C
  • NSF H1 registered

Foodlube Ultra

Rocol Remover Degreaser Spray

Foodlube Spray Grease





FOODLUBE® Ultra


A highly adhesive food grade grease for plain bearings and sliding surfaces. Adhesive, multipurpose extreme pressure grease. Designed for the effective lubrication of slides, cams, gears and plain bearings.

Your benefits:


  • Extremely durable long life grease film
  • Does not drip or fling off

  • Highly resistant to water wash off
  • Excellent corrosion protection
  • High load and wear properties


FOODLUBE® Spray Grease


High performance, multi-purpose, food grade grease. Multi-purpose extreme pressure spray grease, fortified with PTFE, designed for the enhanced lubrication of all types of slides, bushes, pins and bearings.

Your benefits:


  • Significantly extends bearing life
  • Superior load and wear properties
  • Highly resistant to water washout
  • Excellent corrosion protection
  • Wide temperature range -50°C to +160°C
  • NSF H1 registered


Remover Degreaser Spray


Heavy duty, multi-purpose cleaner. A heavy duty, multi-purpose citrus degreaser ideal for removing grease, oil, adhesives, labels and general workshop grime.

Your benefits:


  • Pleasant characteristic odour
  • Powerful and fast acting
  • Safe on metal, most plastics and painted surfaces
  • NSF C1 Registered


For further details contact your local ERIKS Service Centre on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha