Features and Benefits


FeaturesBenefits
All components are totally split to the shaftQuick and easy installation. Substantial reduction in downtime compared to replacement of solid bearings
Support caps and housing halves are quickly removedEasy visual inspection to assess the condition of the bearing (during planned maintenance)
Replacement bearing interchangeability with existing housingSimple and economic bearing replacement
Unit accommodates initial misalignmentSimplifies installation of associated equipment
Machined brass cage as standardEnhanced ability to accommodate higher speeds and temperatures
Innovative cage clip designClips retained on one cage half during assembly and disassembly
250 Grade cast iron to BS EN1561 : 1997Strength and durability
Profiled rolling elementsMinimises damaging edge stresses

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha