For more information about Festo click here

Festo unveils new Clean Design range of cylinders

Festo logo

Festo Clean Design cylinder

Best practice in the Food, Beverage and Pharmaceutical industries



Festo's new range of products based on 'Clean Design' principles offers competitive pricing, ready availability and is manufactured to high standards of design and engineering.

Festo Clean Design products eliminate waste and bacteria traps and increases the efficiency of high-pressure hose washdowns as it's free from protrusions.

Festo Clean Design 1

They are manufactured from corrosion-resistant stainless steel and feature an extra-thick anodising surface which provides several extra degrees of corrosion protection.

Additional mounting items are also manufactured to the same standard, ensuring there are no weak points where corrosion can take hold, or nooks and crannies where bacteria can breed.

The new CRDSNU round cylinder has PPS self-adjusting pneumatic cushioning technology which ensures the cylinder automatically adjusts to the prevailing load and speed conditions. Automation eliminates the need for maintenance, and helps to maintain the cylinder's clean washdown lines by eliminating the cushioning screw.

Added benefits of this patented technology are faster installation easier handling and greater ease of use, and reduced noise when the machine is in operation.


Clean Design standard cylinder DSBF


Benefits:
  • Standard cylinder to ISO 15552 with increased corrosion protection
  • n Resistant to commercially available cleaning agents
  • FDA-approved lubrication and sealing on the basic version
  • Long service life thanks to optional dry-running seal
  • Available with self-adjusting cushioning PPS
  • Hygienic mounting of the sensors possible

Technical Data


Bore Sizes (mm)
32, 40, 50, 63, 80, 100
Stroke (mm)
10 … 2,000

Pneumatic connection
G1/8, G1/4, G3/8,
G1/2

Cushioning
Adjustable end-position
cushioning PPV

Position sensing
for proximity sensor SMT-C1

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha