Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Field Coils

Enquire about Field Coils Request a Field Coils Call-back
Field Coil
Interpole Coils
Field Coils are within DC stator carcase. We can produce Field Coils to suite the design of each machine and to improve their environmental protection with the application of our new specifications.

Field Coils that we manufacture are to Insulation Temperature Class F/H. The range of insulations used on field coils will depend on the size and the requirements, operation conditions etc, We offer a wide range of field coils specifications, including our Vacuum Pressure Impregnated field coils.

When we have completed a set of field coils to our VPI Specification we can process the coils through our Vacuum Impregnating Plant and after final curing and testing, we can test field coils totally submerged in water, to prove their environmental resistance.

Interpole Coils

Interpoles are manufactured from a wide range of sizes of High Conductivity copper strip sections to suite a wide range of sizes and designs.

The following service centres provide this product and service:-


Share This Page

Email:

Field Coils
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
Friday 3rd September 2010 - 14:16:50 GMT NRS ID:598