Search
Home
>
Products and Services
>
Bearings
>
Bearing Know How
> Fighting Premature Failures
Fighting Premature Failures
How does ERIKS whole life plan cut your replacement costs on 57% of bearings?
Our bearing engineering 'know-how' continues to demonstrate significant reductions across the four key areas that determine the effectiveness of a total cost solution:
Downtime
Expenditures
Maintenance
Productivity
MORE...
14% Bearing Contamination Savings
16% Bearing Installation Saving
34% Bearing Fatigue Savings
36% Bearing Lubrication Savings
CASE STUDIES
Rolling Bearings Save Costs
- 149.81KB -
View
Quicker Installation, Superior Sealing
- 167KB -
View
Revolvo SRB Plummer Blocks Gets Conveyor Running
- 207.73KB -
View
DOCUMENTS
Bearing Performance - Bearings Cost Savings
- 3.86MB -
View
Seals
Dynamic Sealing
Pressure Seals
Mechanical Seals
O-Rings
Rubber Technology
Seals and the Environment
Guiding Elements / Bearing Materials
Materials Technology Centre
Product Design
Stock Availability
Support
Gaskets
Metallic Gaskets
Compression Packing
Gasket Design and Manufacture
Gasket Material
Non-Metallic Gasket
Semi-Metallic Gasket
Valves
The ValveWarehouse.com
ECON Valve Products
Ball Valves
Butterfly Valves
Gate Globe and Check Valves
Knife Gate Valves
Marine Valves
Gears and Drives
Gearboxes
Inverters
Electric Motors
Pumps
Power Transmission
Belt Drive Pulleys
Belts
Bushes / Shaft Fixings
Chains
Couplings
Sprockets
Fluid Power
Filtration
Fluid Power Distributor
Hydraulics
OEM Pneumatics and OEM Hydraulics Supplier
Pneumatics
Repair Or Replace?
Technical Support
Vacuum
Tools and Maintenance Products
Materials Handling
Circlips, Washers and Disc Springs
Wheels and Castors
Abrasives
Adhesives
Electrical Products
Hand Tools
Induction Heaters
Janitorial
Lathe Tooling
Personal Protective Equipment (PPE)
Power Tools
Precision Tooling
RX Spill Control
Skin Care and Skin Hygiene Products
Sound Proofing Foam / Anti-Acoustic Foam
Specialist Tools
Tools & Maintenance Brands
Tools and Maintenance Catalogue
Electro Mechanical Services
Repair or Replace
Predictive Maintenance
Condition Monitoring
Electronic Repairs
Electrical Power Services
Pump Repair
Coils
Commutators
Electric Motor Rewind
Focus on Electromechanical Services: Condition Monitoring
Focus on Electromechanical Services: Electronic Services
Focus on Electromechanical Services: Gearbox Repairs
Focus on Electromechanical Services: HV Machines
Focus on Electromechanical Services: Online condition monitoring
Focus on Electromechanical Services: Pump Services
Magnets
Mechanical Engineering
Bearings
Bearing Know How
Applications
Bearing maintenance products
Brands
Industry sectors
Lubrication
New products and innovations
Revolvo Limited
Sustainability
Types of Bearings
Why ERIKS for Bearings?
Industrial Hose
Fittings and Accessories
Flexible Ducting
Hose Assemblies
Hygienic Hose Assemblies
Introduction to the RX Composite Hose range
Metallic Hoses and Tubes
Rubber Hoses
Tubing
Online Enquiry
LATEST NEWS
The World's First Industrial Strength Stainless Steel Hex Key and Screwdriving Range
...more
The Spring & Summer 2012 issue of Tools & Maintenance is out NOW
...more
ERIKS unveils new motor calculator at Hillhead 2012
...more
ERIKS strong service wins new South West Water contract
...more
ERIKS Play a Key Role at the Pump Centre Conference and Exhibition
...more
ERIKS Innovation & Technology Day
...more
You + ERIKS
Industries
Products and Services
Contact Us
Quick links
Seals
Gaskets
Bearings
Gears and Drives
Power Transmission
Fluid Power
Industrial Hose
Tools and Maintenance
Electro Mechanical
Econosto Valves
ERIKS Direct
ERIKS Hose Technology
ERIKS Innovation
ERIKS Know-How
ERIKS Tech Direct
FPT Group
Pioneer Weston Seals
Revolvo Website
SPG Gaskets
REQUEST A CALLBACK
MyERIKS
eMail:
Password:
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
REGISTER HERE
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: *
SEND REQUEST