Flexi - Sil Ducting

Flexi - Sil

Flexi - Sil Ducting is available in 2 types;

Flexi Sil Ducting Type A: Is constructed from a plated spring steel wire helix covered with a single layer of silicone coated glass fibre material and reinforced with a continuous filament glass fibre cord on the exterior.

Flexi Sil Ducting Type B: Has the same construction but has an additional layer of silicone glass fibre on the inside encasing the wire helix giving a smooth bore.


Lengths
*Up to 1" 2.5 Metres
1" to 12" 4 Metres
Colour
Burnt Orange
Temperatures
-60°c to +300°c


Flexi - Sil Ducting


(Product Category 1038 A/B)
Product Code
A or B
(See Note)
Nominal Imperial
Sizes
Metric Equivalent
(mm)
1038-0121/212mm
1038-0193/419mm
1038-025125mm
1038-0321.2532mm
1038-0381.538mm
1038-0441.7545mm
1038-051251mm
1038-0572.2557mm
1038-0642.563mm
1038-076375mm
1038-0803.2580mm
1038-0903.589mm
1038-1024101mm
1038-1144.5114mm
1038-1275127mm
1038-1526152mm
1038-1807180mm
1038-2038203mm


Insert ´A´ in code number for Flexi-Sil unlined:
Insert ´B´ in code number for Flexi-Sil lined eg 1038A-012 or 1038B-012
Standard Lengths are 4 metres except 12mm & 19mm which are 2.5 metre lengths

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha