Food Lubricants and Clean Industries Lubricant

Food and Clean Industry lubricants

FOODLUBE Food lubricants range is a comprehensive group of clean lubricants designed for the food & other clean industries.

NSF H1 Registered as safe for incidental food contact, FOODLUBE (Food Lubricants Range) clean lubricant is formulated using only FDA listed ingredients, and meets DIN V-10517, FDA Group 21 CFR 178.3570. Additionally, all FOODLUBE (Food Lubricants Range) clean lubricant products are free from any GM, Soya, nut or nut derivatives; and mineral hydrocarbons.

FOODLUBE (Food Lubricants Range) clean lubricant products have the superior performance you expect from ROCOL and are manufactured under strict BE EN ISO standards to ensure plant efficiencies across the site.

The comprehensive FOODLUBE (Food Lubricants Range) clean lubricant range consists of industry leading lubricants covering Bearing Greases, Chain Lubricants, Gearbox Fluids, Hydraulic and Compressors Fluids along with a range of additional products covering all other lubricant applications. All backed up with the ROCOLcare premier service package supplying world class lubrication solutions for industry; FOODLUBE (Food Lubricants Range) clean lubricant is the essential link in the food chain.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha