Foodstuff Pressure Hose VITTAFIXX

RX Hoses and Accessories - VITTAFIXX

The VITTAFIXX hoses and accessories range from RX is a premium pressure hose (D), and light suction for foodstuffs suitable for milk products, animal fats and vegetable oils, fruit juices, etc.

The RX VITTAFIXX hose is easy to clean because of smooth internal wall and also suitable for low-pressure steam as cleaning hose.
The VITTAFIXX hose is not easily to distort and withstands being accidentally driven over by a vehicle.

The temperature ranges from -20 °C to +95 °C (to +164 °C with low pressure steam cleaning, short peaks) with a bursting pressure of 60 bar.

Features of the RX VITTAFIXX internal wall include:

  • White clear colour, mirror-like, homogeneous NBR based rubber
  • Odourless and tasteless
  • Totally free from phtalates and plasticizers
  • Resistant to animal fats and vegetable oils
  • Resistant to all commercial cleaning and disinfection products agents used in the food industry
  • Temperature resistant to +95 °C, continuous for water, and +164 °C with low pressure steam
  • RAL registration for food quality
  • Animal derived ingredients free (ADI)

The outside wall is NBR-based rubber, and smooth with cloth finish. The RX VITTAFIXX is durable, age resistant and resistant to animal fats and vegetable fats with micro perforation added for use in cleaning operation (size less than or equal 25mm).

For further information on this range of products, please contact our Bolton Sales Office 01204 541500

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha