Foodstuff Vacuum and Pressure Light Flexible Hose ALIFIXX-LITE

RX Rubber Hoses -ALIFIXX Lite

The ALIFIXX Lite rubber hose from RX is a premium vacuum and pressure hose (SD) for foodstuffs suitable for milk and dairy products, animal fats and vegetable oils, fruit juices, lemonades, etc.

The RX ALIFIXX Lite rubber hose is extremely flexible and easy to handle with lightweight properties and Ideal for dairies and other food processing plants where tight bending is needed.

The temperature range is from -20 °C to +90 °C continuous sterilisation up to 130 °C / max. 30 min with a bursting pressure of 30 bar.

Features of the RX ALIFIXX Lite internal wall include:

  • White clear colour, mirror-like, homogeneous NBR based rubber
  • Odourless and tasteless
  • Free from phtalates and plasticizers
  • Resistant to animal fats and vegetable oils
  • Resistant to all commercial cleaning and disinfection products agents used in the food industry
  • Temperature resistant to +90 °C, continuous for water, and up to 130 °C for sterilisation
  • RAL registration for food quality
  • Animal derived ingredients free (ADI)

The outside wall is CR-based rubber, blue, smooth with wide corrugation and smooth with cloth finish. The hose is durable, abrasion, weather and age resistant whilst being resistant to animal fats and vegetable fats.

For further information on this range of products, please contact our Bolton Sales Office 01204 541500

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha